Supply Fan w/Drive Package, Standard Duty, 208-230/460V AC, 36 in Blade Dia, 1/2 HP

  • Mfr # 7AD02

  • Zoro # G3249601


product price:  $1,335.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Blade Dia.
36 in
Fan Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AD02
Zoro #
G3249601
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Width
40 in
Shaft Dia.
1 in
Overall Depth
23 1/4 in
Venturi Clearance Dia.
36 3/8 in
Bearing Size
1 in
Flange Width
40 in
Outside Dia.
40 in
Max. Depth
23 1/4 in
Height
40 in
Venturi Diameter
36 1/2 in
For Cut-Out Length
38 1/2 in
Overall Width
40 in
Blade Diameter
36 in
For Cut-Out Height
38 1/2 in
Manufacturer Warranty Length
1 yr
Overall Diameter
40 in
For Cut-Out Width
38 1/2 in
Shaft Diameter
1 in
Overall Height
40 in
Flange Depth
1 in

Details

Exhaust/Supply Fan Item
Supply Fan
Drive Package With Motor Included
Yes
Fan Duty Rating
Standard
Fan Voltage
208-230/460V AC
Exhaust/Supply Fan Motor HP
1/2
Motor Enclosure
Open Dripproof
Drive Type
Belt Drive
CFM @ 0.000-In. SP
12,220 cfm
Fan RPM
556 RPM
Item
Supply Fan w/Drive Package
Max. BHP
0.6 hp
Full Load Amps
2.1-2.2/1.1
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,725 RPM
Assembled/Unassembled
Unassembled
Motorized Wall Galv. Shutter Stock No.
3C729
Intake Guard No.
1WBU5
Mounting Position
Vertical or Horizontal
Number of Blades
6
Bearing Type
Regreasable Pillow Block
Sones @ 0.125-In. SP @ 5 Ft.
14.9
Max. Ambient Temp.
104 Degrees F
Frame Material
Steel
Drive Package Included
Yes
Hz
60 Hz
Motor Insulation
Class B
Motor Type
3-Phase
Stock No.
1WDC7
Standards
AMCA, C-UL Listed, UL Listed
Weatherhood No.
1WBW2
Blade Material
Steel
Includes
Drive Package
Wall Collar Stock No.
1WBV3
CFM @ 0.125-In. SP
10,328 cfm
Phase
3
Sones @ 0.000-In. SP @ 5 Ft.
15.8
Frame Finish
Zinc Plated
Number of Fans
1
Noise Level @ 0.000 in SP @ 5 ft
15.8 sones
Exhaust Airflow @ 0.000 in SP
12,220 cfm
Blade Finish
Galvanized
Motor Speed
1,725 RPM
Vent Design
Ductless
Frequency
60 Hz
Motor Horsepower
1/2 hp
Maximum Inlet Temperature
104 Degrees F
Guard Type
None
Fan Style
Panel
Supply Airflow @ 0.125 in SP
10,328 cfm
Number of Shutters
0
Ventilation Type
Supply
Speed Controllable
No
Maximum Ambient Operating Temperature
104 Degrees F
Includes Grill
No
Mounting Orientation
Horizontal, Vertical
Assembled
Unassembled
Maximum Airflow
12,220 cfm
Maximum Noise Level
15.8 sones
Number of Speeds
1
Includes Dehumidistat
No
Supply Airflow @ 0.000 in SP
12,220 cfm
Nameplate Voltage
230/460V AC
Noise Level @ 0.125 in SP @ 5 ft
15 sones
Full Load Current
1.7 A
Includes Motor
Yes
Voltage
208-230/460

Description

Supply Fan w/Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,220 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,220 cfm, Maximum Noise Level 15.8 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.