Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH22

  • Zoro # G3230884


product price: $1,795.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH22
Zoro #
G3230884
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension E
23 in
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Dimension B
48 in
Dimension E (In.)
23
Damper Size (In.)
25 in
Dimension F
8 1/2 in
Max. Depth (In.)
48 in
Dimension F (In.)
8-1/2
Bearing Size (In.)
3/4 in
Width (In.)
48
Dimension D
39 in
Dimension D (In.)
39
Propeller Dia. (In.)
24
Dimension B (In.)
48
Shaft Dia. (In.)
3/4 in
Dimension C (In.)
48
Dimension C
48 in
Height (In.)
39
Dimension A
28 1/2 in
Dimension A (In.)
28-1/2
Hood Width
48 in
Damper Size
24 x 24 in
Overall Length
48 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.5 in
Overall Width
48 in
Housing Width
28.5 in
Base Length
28 1/2 in
Blade Diameter
24 in
Base Width
28 1/2 in
Hood Height
16 in
Overall Height
39 in
Base Height
23 in
Hood Length
48 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
4,057 cfm
Item
Axial Downblast Roof Supply Fan
Fan RPM
1,012
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Includes
Drive Package, Hood
Phase
1
Frame Material
Galvanized Steel
Motor HP
1/3
CFM @ 0.250-In. SP
3,534 cfm
Voltage
115/208-230
Full Load Amps
6.0/3.0-3.0
Assembled/Unassembled
Unassembled
Max. Inlet Temp. (Deg. F)
104 Degrees F
Hz
60 Hz
Number of Blades
6
Max. BHP
0.39 hp
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Type
Axial Belt Drive Downblast
Recommended Gravity Backdraft Damper Item No.
2FTV7
CFM @ 0.000-In. SP
4,445 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C454
Bearing Type
Sealed Pillow Block
Motor Type
Capacitor-Start
Style - Roof Ventilators
Hooded
Propeller Material
Steel
Motor RPM
1,725 RPM
Maximum Inlet Air Temperature
104 Degrees F
Brake Horsepower
39/100 hp
Exhaust Airflow @ 0.000 in SP
4,445 cfm
Hood Type
Hinged Hood
Airflow @ 0.000 in SP
4,445 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Current
7.8/3.9-4.0 A
Blade Material
Steel
Motor Horsepower
1/3 hp
Frequency
60 Hz
Resistance Properties
Weather Resistant
Safety Features
Birdscreen
Speed Controllable
No
Compatible Curb Manufacturer Part Number
3AZH7
Includes Motor
Yes
Number of Speeds
1
Application
Factories, Large Facilities, Warehouses
Base Shape
Square
For High-Static Pressure Applications
No
Blade Finish
Galvanized
Maximum Fan Speed
1,012 RPM
Maximum Static Pressure
1/4 in wc
Nameplate Voltage
115/208-230V AC
Exhaust Airflow @ 0.125 in SP
4,057 cfm
Sound Level
20 sones @ 0.000 in SP and 5 ft
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
3,534 cfm
Includes Drive Package
Yes
Supply Airflow @ 0.000 in SP
4,445 cfm
Assembly
Unassembled
Housing Material
Steel
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Mounting Orientation
Horizontal
Features
Strong and Weathertight Hood
Mount Type
Roof Curb
Motor Speed
1,725 RPM
Housing Finish
Galvanized
Drive Type
Belt Drive

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 4,445 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.