Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH24

  • Zoro # G0850245


product price: $1,842.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH24
Zoro #
G0850245
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Dimension D (In.)
39
Dimension D
39 in
Width (In.)
48
Max. Depth (In.)
48 in
Damper Size (In.)
25 in
Propeller Dia. (In.)
24
Dimension A (In.)
28-1/2
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Shaft Dia. (In.)
3/4 in
Dimension C
48 in
Dimension B (In.)
48
Dimension E
23 in
Dimension A
28 1/2 in
Dimension F (In.)
8-1/2
Dimension F
8 1/2 in
Dimension B
48 in
Dimension E (In.)
23
Height (In.)
39
Dimension C (In.)
48
Bearing Size (In.)
3/4 in
Overall Width
48 in
Blade Diameter
24 in
Hood Height
16 in
Housing Width
28.5 in
Damper Size
24 x 24 in
Hood Length
48 in
Overall Height
39 in
Housing Length
28.5 in
Hood Width
48 in
Propeller Shaft Diameter
3/4 in
Overall Length
48 in
Base Length
28 1/2 in
Base Width
28 1/2 in
Base Height
23 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/2 hp
Motor Enclosure
Open Dripproof
CFM @ 0.125-In. SP
4,863 cfm
Max. Inlet Temp. (Deg. F)
104 Degrees F
Type
Axial Belt Drive Downblast
Style - Roof Ventilators
Hooded
Number of Blades
6
Bearing Type
Sealed Pillow Block
Max. BHP
0.6 hp
Max. Ambient Temp. (F)
104 Degrees F
Phase
1
Includes
Drive Package, Hood
CFM @ 0.000-In. SP
5,187 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C454
Full Load Amps
8.8/4.2-4.4
Recommended Gravity Backdraft Damper Item No.
2FTV7
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
CFM @ 0.250-In. SP
4,483 cfm
Assembled/Unassembled
Unassembled
Fan RPM
1,181
Item
Axial Downblast Roof Supply Fan
Propeller Material
Steel
Motor Type
Capacitor-Start
Motor RPM
1,725 RPM
Voltage
115/208-230
Frame Material
Galvanized Steel
Hz
60 Hz
Mounting Position
Horizontal
Motor HP
1/2
Hood Type
Hinged Hood
Blade Finish
Galvanized
Base Shape
Square
Airflow @ 0.000 in SP
5,187 cfm
For Air Type
Clean Air
Mount Type
Roof Curb
Speed Controllable
No
Safety Features
Birdscreen
Frequency
60 Hz
Mounting Orientation
Horizontal
Maximum Inlet Air Temperature
104 Degrees F
Motor Speed
1,725 RPM
For High-Static Pressure Applications
No
Assembly
Unassembled
Features
Strong and Weathertight Hood
Compatible Curb Manufacturer Part Number
3AZH7
Housing Material
Steel
Maximum Static Pressure
1/4 in wc
Resistance Properties
Weather Resistant
Motor Horsepower
1/2 hp
Includes Drive Package
Yes
Housing Finish
Galvanized
Exhaust Airflow @ 0.125 in SP
4,863 cfm
Application
Factories, Large Facilities, Warehouses
Sound Level
26 sones @ 0.000 in SP and 5 ft
High-Efficiency Motor
No
Maximum Fan Speed
1,181 RPM
Exhaust Airflow @ 0.000 in SP
5,187 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.250 in SP
4,483 cfm
Number of Speeds
1
Current
8.8/4.2-4.4 A
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Supply Airflow @ 0.000 in SP
5,187 cfm
Nameplate Voltage
115/208-230V AC
Blade Material
Steel
Brake Horsepower
3/5 hp
Includes Motor
Yes

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,187 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,187 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.