Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH27

  • Zoro # G2421352


product price: $1,922.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
24 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH27
Zoro #
G2421352
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Base Size - Roof Ventilators
28 1/2 in x 28 1/2 in
Overall Height - Roof Ventilators
39 in
Overall Width - Roof Ventilators
48 in
Shaft Dia. (In.)
3/4 in
Dimension D
39 in
Width (In.)
48
Dimension A (In.)
28-1/2
Dimension F
8 1/2 in
Damper Size (In.)
25 in
Dimension F (In.)
8-1/2
Dimension B
48 in
Dimension E (In.)
23
Base Square Size - Roof Ventilators
28-1/2" x 28-1/2"
Max. Depth (In.)
48 in
Dimension A
28 1/2 in
Dimension B (In.)
48
Dimension E
23 in
Height (In.)
39
Propeller Dia. (In.)
24
Dimension C
48 in
Bearing Size (In.)
3/4 in
Dimension C (In.)
48
Dimension D (In.)
39
Hood Width
48 in
Hood Length
48 in
Base Height
23 in
Hood Height
16 in
Overall Width
48 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.5 in
Overall Height
39 in
Blade Diameter
24 in
Base Length
28 1/2 in
Base Width
28 1/2 in
Overall Length
48 in
Damper Size
24 x 24 in
Housing Width
28.5 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Open Dripproof
Type
Axial Belt Drive Downblast
Max. Inlet Temp. (Deg. F)
104 Degrees F
Phase
1
Item
Axial Downblast Roof Supply Fan
Max. Ambient Temp. (F)
104 Degrees F
CFM @ 0.250-In. SP
5,352 cfm
Voltage
115/208-230
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Unassembled
Number of Blades
6
Propeller Material
Steel
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
5,938 cfm
Recommended Gravity Backdraft Damper Item No.
2FTV7
CFM @ 0.375-In. SP
4,970 cfm
Full Load Amps
11.0/5.5-5.5
Max. BHP
0.9 hp
Style - Roof Ventilators
Hooded
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Motor HP
3/4
Frame Material
Galvanized Steel
Recommended 6 3/8"H Roof Curb Item No.
4C454
CFM @ 0.125-In. SP
5,655 cfm
Hz
60 Hz
Includes
Drive Package, Hood
Motor Type
Capacitor-Start Capacitor-Run
Mounting Position
Horizontal
Fan RPM
1,352
Blade Material
Steel
For High-Static Pressure Applications
No
Blade Finish
Galvanized
Brake Horsepower
9/10 hp
Housing Finish
Galvanized
Current
11.0/5.5-5.5 A
Assembly
Unassembled
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
4,970 cfm
For Air Type
Clean Air
Compatible Curb Manufacturer Part Number
3AZH7
Hood Type
Hinged Hood
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
Application
Factories, Large Facilities, Warehouses
Drive Type
Belt Drive
Resistance Properties
Weather Resistant
Maximum Fan Speed
1,352 RPM
Housing Material
Steel
Exhaust Airflow @ 0.000 in SP
5,938 cfm
Maximum Inlet Air Temperature
104 Degrees F
High-Efficiency Motor
No
Sound Level
30 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
5,655 cfm
Mounting Orientation
Horizontal
Motor Horsepower
3/4 hp
Speed Controllable
No
Safety Features
Birdscreen
Standards
AMCA Sound and Air, UL/cUL 705
Exhaust Airflow @ 0.250 in SP
5,352 cfm
Maximum Static Pressure
3/8 in wc
Includes Drive Package
Yes
Supply Airflow @ 0.000 in SP
5,938 cfm
Nameplate Voltage
115/208-230V AC
Mount Type
Roof Curb
Base Shape
Square
Airflow @ 0.000 in SP
5,938 cfm
Features
Strong and Weathertight Hood
Includes Motor
Yes
Number of Speeds
1

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 24 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,938 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,938 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.