Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH30

  • Zoro # G2515737


product price: $2,063.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7CH30
Zoro #
G2515737
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Dimension D (In.)
38
Bearing Size (In.)
3/4 in
Dimension A (In.)
34-1/2
Propeller Dia. (In.)
30
Max. Depth (In.)
60 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension F
7 1/2 in
Dimension F (In.)
7-1/2
Dimension C (In.)
60
Dimension A
34 1/2 in
Dimension B (In.)
57
Dimension C
60 in
Dimension E (In.)
22
Height (In.)
38
Width (In.)
57
Dimension B
57 in
Dimension D
38 in
Damper Size (In.)
31 in
Shaft Dia. (In.)
3/4 in
Dimension E
22 in
Base Height
22 in
Hood Height
16 in
Housing Length
34.5 in
Damper Size
30 x 30 in
Housing Width
34.5 in
Overall Height
38 in
Hood Width
57 in
Base Width
34 1/2 in
Propeller Shaft Diameter
3/4 in
Hood Length
60 in
Overall Width
57 in
Base Length
34 1/2 in
Overall Length
60 in
Blade Diameter
30 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Open Dripproof
Hz
60 Hz
Fan RPM
621
Includes
Drive Package, Hood
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Assembled/Unassembled
Unassembled
Number of Blades
6
Phase
1
Motor Type
Split Phase
Type
Axial Belt Drive Downblast
Motor HP
1/4
Item
Axial Downblast Roof Supply Fan
Frame Material
Galvanized Steel
CFM @ 0.125-In. SP
4,842 cfm
Max. BHP
0.3 hp
Voltage
115
Full Load Amps
4.6/2.2-2.3
Max. Ambient Temp. (F)
104 Degrees F
Mounting Position
Horizontal
Propeller Material
Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Style - Roof Ventilators
Hooded
CFM @ 0.000-In. SP
5,712 cfm
Motor RPM
1,725 RPM
Recommended 6 3/8"H Roof Curb Item No.
4C455
Recommended Gravity Backdraft Damper Item No.
3HHL8
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Blade Material
Steel
High-Efficiency Motor
No
Hood Type
Hinged Hood
Airflow @ 0.000 in SP
5,712 cfm
Maximum Static Pressure
1/8 in wc
For High-Static Pressure Applications
No
Safety Features
Birdscreen
Current
4.6/2.2-2.3 A
Mount Type
Roof Curb
Includes Drive Package
Yes
Standards
UL/cUL 705
Maximum Ambient Temperature
104 Degrees F
Base Shape
Square
Housing Material
Steel
Frequency
60 Hz
Sound Level
12.8 sones @ 0.000 in SP and 5 ft
Application
Factories, Large Facilities, Warehouses
Maximum Inlet Air Temperature
104 Degrees F
Drive Type
Belt Drive
Features
Strong and Weathertight Hood
Motor Speed
1,725 RPM
Brake Horsepower
3/10 hp
Exhaust Airflow @ 0.000 in SP
5,712 cfm
Blade Finish
Galvanized
Supply Airflow @ 0.000 in SP
5,712 cfm
Compatible Curb Manufacturer Part Number
3AZH8
Includes Motor
Yes
Maximum Fan Speed
621 RPM
Mounting Orientation
Horizontal
For Air Type
Clean Air
Motor Horsepower
1/4 hp
Resistance Properties
Weather Resistant
Assembly
Unassembled
Number of Speeds
1
Exhaust Airflow @ 0.125 in SP
4,842 cfm
Speed Controllable
No

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 5,712 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 5,712 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.