Zoro Homepage

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH34

  • Zoro # G1070693


product price: $2,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
30 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH34
Zoro #
G1070693
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Base Size - Roof Ventilators
34 1/2 in x 34 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
57 in
Max. Depth (In.)
60 in
Dimension C (In.)
60
Dimension F (In.)
7-1/2
Dimension A
34 1/2 in
Dimension E (In.)
22
Dimension B (In.)
57
Dimension D
38 in
Dimension A (In.)
34-1/2
Width (In.)
57
Dimension B
57 in
Dimension C
60 in
Damper Size (In.)
31 in
Dimension E
22 in
Base Square Size - Roof Ventilators
34-1/2" x 34-1/2"
Dimension F
7 1/2 in
Shaft Dia. (In.)
3/4 in
Height (In.)
38
Bearing Size (In.)
3/4 in
Dimension D (In.)
38
Propeller Dia. (In.)
30
Hood Length
60 in
Base Width
34 1/2 in
Overall Width
57 in
Overall Length
60 in
Base Height
22 in
Overall Height
38 in
Housing Width
34.5 in
Blade Diameter
30 in
Damper Size
30 x 30 in
Propeller Shaft Diameter
3/4 in
Base Length
34 1/2 in
Hood Width
57 in
Housing Length
34.5 in
Hood Height
16 in

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 30 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 6,209 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.