Zoro Homepage

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH45

  • Zoro # G3204731


product price: $2,300.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH45
Zoro #
G3204731
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension A
40 1/2 in
Dimension A (In.)
40-1/2
Dimension F
7 1/2 in
Width (In.)
68
Damper Size (In.)
37 in
Dimension E
22 in
Dimension B (In.)
68
Height (In.)
38
Dimension C
60 in
Shaft Dia. (In.)
1 in
Dimension E (In.)
22
Dimension D (In.)
38
Propeller Dia. (In.)
36
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension C (In.)
60
Dimension B
68 in
Bearing Size (In.)
1 in
Dimension F (In.)
7-1/2
Max. Depth (In.)
60 in
Dimension D
38 in
Housing Length
40.5 in
Base Length
40 1/2 in
Overall Length
60 in
Hood Height
16 in
Hood Length
60 in
Base Height
22 in
Propeller Shaft Diameter
1 in
Damper Size
36 x 36 in
Blade Diameter
36 in
Overall Width
68 in
Housing Width
40.5 in
Hood Width
68 in
Base Width
40 1/2 in
Overall Height
38 in

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 8,073 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 8,073 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.