Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 115/208-230 Volts

  • Mfr # 7CH52

  • Zoro # G0529794


product price: $2,450.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
36 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CH52
Zoro #
G0529794
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
36 in
Base Size - Roof Ventilators
40 1/2 in x 40 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
68 in
Dimension D
38 in
Height (In.)
38
Dimension C (In.)
60
Shaft Dia. (In.)
1 in
Dimension F
7 1/2 in
Dimension C
60 in
Base Square Size - Roof Ventilators
40-1/2" x 40-1/2"
Dimension E
22 in
Dimension F (In.)
7-1/2
Damper Size (In.)
37 in
Dimension D (In.)
38
Dimension B (In.)
68
Dimension A
40 1/2 in
Dimension B
68 in
Width (In.)
68
Bearing Size (In.)
1 in
Dimension A (In.)
40-1/2
Max. Depth (In.)
60 in
Propeller Dia. (In.)
36
Dimension E (In.)
22
Overall Height
38 in
Overall Length
60 in
Overall Width
68 in
Hood Height
16 in
Propeller Shaft Diameter
1 in
Blade Diameter
36 in
Hood Length
60 in
Base Width
40 1/2 in
Damper Size
36 x 36 in
Housing Length
40.5 in
Base Length
40 1/2 in
Base Height
22 in
Hood Width
68 in
Housing Width
40.5 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
3/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Full Load Amps
11.0/5.4-5.5
Motor Type
Capacitor-Start
Max. Ambient Temp. (F)
104 Degrees F
Fan RPM
628
Recommended Gravity Backdraft Damper Item No.
3HHN1
Voltage
115/208-230
Motor HP
3/4
Propeller Material
Steel
Mounting Position
Horizontal
Assembled/Unassembled
Unassembled
Hz
60 Hz
Item
Axial Downblast Roof Supply Fan
CFM @ 0.375-In. SP
5,160 cfm
Motor RPM
1,725 RPM
Phase
1
Frame Material
Galvanized Steel
Max. Inlet Temp. (Deg. F)
104 Degrees F
Bearing Type
Sealed Pillow Block
Type
Axial Belt Drive Downblast
CFM @ 0.125-In. SP
9,360 cfm
CFM @ 0.250-In. SP
7,858 cfm
CFM @ 0.000-In. SP
10,628 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C455
Number of Blades
6
Recommended 12 3/8"H Roof Curb Item No.
2ZV84
Includes
Drive Package, Hood
Max. BHP
0.9 hp
Style - Roof Ventilators
Hooded
Base Shape
Square
Airflow @ 0.000 in SP
10,628 cfm
Application
Factories, Large Facilities, Warehouses
Brake Horsepower
9/10 hp
Mount Type
Roof Curb
Housing Material
Steel
Number of Speeds
1
Motor Speed
1,725 RPM
Maximum Inlet Air Temperature
104 Degrees F
High-Efficiency Motor
No
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Standards
AMCA Sound and Air, UL/cUL 705
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
10,628 cfm
Assembly
Unassembled
Sound Level
18.3 sones @ 0.000 in SP and 5 ft
Blade Material
Steel
For High-Static Pressure Applications
No
Speed Controllable
No
Drive Type
Belt Drive
Maximum Ambient Temperature
104 Degrees F
Compatible Curb Manufacturer Part Number
3AZJ2
For Air Type
Clean Air
Supply Airflow @ 0.000 in SP
10,628 cfm
Features
Strong and Weathertight Hood
Exhaust Airflow @ 0.125 in SP
9,360 cfm
Exhaust Airflow @ 0.250 in SP
7,858 cfm
Motor Horsepower
3/4 hp
Exhaust Airflow @ 0.375 in SP
5,160 cfm
Maximum Static Pressure
3/8 in wc
Current
11.0/5.4-5.5 A
Nameplate Voltage
115/208-230V AC
Housing Finish
Galvanized
Resistance Properties
Weather Resistant
Frequency
60 Hz
Hood Type
Hinged Hood
Safety Features
Birdscreen
Blade Finish
Galvanized
Maximum Fan Speed
628 RPM

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 36 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 10,628 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.