Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 20 In, 115/208-230 V

  • Mfr # 7AE26

  • Zoro # G1235114


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE26
Zoro #
G1235114
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Height (In.)
38
Propeller Dia. (In.)
20
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Dimension F (In.)
8-1/2
Dimension A
24 1/2 in
Dimension C
48 in
Dimension B
38 in
Bearing Size (In.)
3/4 in
Shaft Dia. (In.)
3/4 in
Max. Depth (In.)
48 in
Dimension D (In.)
38
Dimension A (In.)
24-1/2
Dimension B (In.)
38
Dimension F
8 1/2 in
Width (In.)
38
Dimension E
23 in
Dimension D
38 in
Dimension E (In.)
23
Dimension C (In.)
48
Overall Width
44 in
Housing Width
24.5 in
Overall Length
48 in
Damper Size
20 x 20 in
Base Width
24 1/2 in
Hood Length
48 in
Propeller Shaft Diameter
3/4 in
Base Height
23 in
Housing Length
24.5 in
Base Length
24 1/2 in
Overall Height
38 in
Blade Diameter
20 in
Hood Height
16 in
Hood Width
44 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/4 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
2,755 cfm
Max. Ambient Temp. (F)
104 Degrees F
Bearing Type
Sealed Pillow Block
CFM @ 0.000-In. SP
3,133 cfm
CFM @ 0.250-In. SP
2,160 cfm
Propeller Material
Steel
Includes
Drive Package, Hood
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
1,015 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C454
Hz
60 Hz
Number of Blades
6
Max. BHP
0.3 hp
Phase
1
Max. Inlet Temp. (Deg. F)
104 Degrees F
Type
Axial Belt Drive Downblast
Voltage
115/208-230
Motor HP
1/4
Full Load Amps
4.2/2.1-2.1
Mounting Position
Horizontal
Frame Material
Galvanized Steel
Recommended Gravity Backdraft Damper Item No.
3HHL6
Motor RPM
1,725 RPM
Item
Axial Downblast Roof Supply Fan
Style - Roof Ventilators
Hooded
Motor Type
Split Phase
Fan RPM
953
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Exhaust Airflow @ 0.125 in SP
2,755 cfm
Assembly
Unassembled
Blade Material
Steel
Mounting Orientation
Horizontal
Exhaust Airflow @ 0.250 in SP
2,160 cfm
Maximum Fan Speed
953 RPM
High-Efficiency Motor
No
Sound Level
16.2 sones @ 0.000 in SP and 5 ft
Motor Horsepower
1/4 hp
Standards
AMCA Sound and Air, UL/cUL 705
Base Shape
Square
Includes Motor
Yes
Safety Features
Birdscreen
Exhaust Airflow @ 0.000 in SP
3,133 cfm
Airflow @ 0.000 in SP
3,133 cfm
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Current
4.5/2.2-2.2 A
Features
Strong and Weathertight Hood
Hood Type
Hinged Hood
Brake Horsepower
3/10 hp
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.375 in SP
1,015 cfm
Resistance Properties
Weather Resistant
Housing Material
Steel
Mount Type
Roof Curb
Frequency
60 Hz
Maximum Ambient Temperature
104 Degrees F
Housing Finish
Galvanized
Number of Speeds
1
Motor Speed
1,725 RPM
Supply Airflow @ 0.000 in SP
3,133 cfm
Compatible Curb Manufacturer Part Number
3FLT5
For Air Type
Clean Air
Speed Controllable
No
Blade Finish
Galvanized
Includes Drive Package
Yes
Maximum Static Pressure
3/8 in wc
Nameplate Voltage
115/208-230V AC
Application
Factories, Large Facilities, Warehouses

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,133 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 1/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.