Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Ventilator, 20 In, 115/208-230 V

  • Mfr # 7AE29

  • Zoro # G1678223


product price: $1,597.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Blade Dia.
20 in
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AE29
Zoro #
G1678223
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
20 in
Base Size - Roof Ventilators
24 1/2 in x 24 1/2 in
Overall Height - Roof Ventilators
38 in
Overall Width - Roof Ventilators
38 in
Dimension C (In.)
48
Height (In.)
38
Dimension B
38 in
Bearing Size (In.)
3/4 in
Width (In.)
38
Dimension E
23 in
Dimension F
8 1/2 in
Dimension C
48 in
Propeller Dia. (In.)
20
Dimension E (In.)
23
Dimension A (In.)
24-1/2
Dimension B (In.)
38
Dimension D
38 in
Dimension A
24 1/2 in
Dimension F (In.)
8-1/2
Shaft Dia. (In.)
3/4 in
Dimension D (In.)
38
Base Square Size - Roof Ventilators
24-1/2" x 24-1/2"
Max. Depth (In.)
48 in
Housing Width
24.5 in
Overall Length
48 in
Damper Size
20 x 20 in
Blade Diameter
20 in
Hood Width
44 in
Hood Length
48 in
Base Width
24 1/2 in
Base Length
24 1/2 in
Base Height
23 in
Overall Width
44 in
Overall Height
38 in
Propeller Shaft Diameter
3/4 in
Housing Length
24.5 in
Hood Height
16 in

Details

Item - Roof Ventilators
Supply Ventilator
Drive Type - Roof Ventilators
Belt Drive
Voltage - Roof Ventilators
115V AC/208-230V AC
Motor HP - Roof Ventilators
1/3 hp
Motor Enclosure
Open Dripproof
Mounting Position
Horizontal
Recommended 12 3/8"H Roof Curb Item No.
2ZV83
Assembled/Unassembled
Unassembled
CFM @ 0.125-In. SP
3,077 cfm
Recommended 6 3/8"H Roof Curb Item No.
4C454
Type
Axial Belt Drive Downblast
Motor HP
1/3
Number of Blades
6
Frame Material
Galvanized Steel
Style - Roof Ventilators
Hooded
Full Load Amps
6.6/3.0-3.3
Bearing Type
Sealed Pillow Block
CFM @ 0.375-In. SP
1,782 cfm
Recommended Gravity Backdraft Damper Item No.
3HHL6
Fan RPM
1,039
CFM @ 0.000-In. SP
3,416 cfm
Item
Axial Downblast Roof Supply Fan
Max. Ambient Temp. (F)
104 Degrees F
Motor RPM
1,725 RPM
Max. Inlet Temp. (Deg. F)
104 Degrees F
Includes
Drive Package, Hood
Max. BHP
0.4 hp
Phase
1
Motor Type
Split Phase
Hz
60 Hz
Voltage
115/208-230
Propeller Material
Steel
CFM @ 0.250-In. SP
2,585 cfm
Standards
AMCA Sound and Air, UL/cUL 705
Blade Finish
Galvanized
Maximum Ambient Temperature
104 Degrees F
Drive Type
Belt Drive
Exhaust Airflow @ 0.375 in SP
1,782 cfm
Brake Horsepower
2/5 hp
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
High-Efficiency Motor
No
For Air Type
Clean Air
Compatible Curb Manufacturer Part Number
3FLT5
Base Shape
Square
Maximum Static Pressure
3/8 in wc
Sound Level
17.2 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Maximum Fan Speed
1,039 RPM
Airflow @ 0.000 in SP
3,416 cfm
Speed Controllable
No
Includes Drive Package
Yes
Number of Speeds
1
Features
Strong and Weathertight Hood
Mounting Orientation
Horizontal
Housing Material
Steel
Exhaust Airflow @ 0.250 in SP
2,585 cfm
Current
6.6/3.4-3.1 A
Blade Material
Steel
Motor Speed
1,725 RPM
Housing Finish
Galvanized
Hood Type
Hinged Hood
Resistance Properties
Weather Resistant
Includes Motor
Yes
Supply Airflow @ 0.000 in SP
3,416 cfm
Motor Horsepower
1/3 hp
Safety Features
Birdscreen
Assembly
Unassembled
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.125 in SP
3,077 cfm
Application
Factories, Large Facilities, Warehouses
Maximum Inlet Air Temperature
104 Degrees F
Exhaust Airflow @ 0.000 in SP
3,416 cfm

Description

Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 20 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 3,416 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 3/8 in wc, Motor Enclosure Open Dripproof, Motor Horsepower 1/3 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6, Supply Airflow @ 0.000 in SP 3,416 cfm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.