Shop DAYTON

Surface, Open Power Relay, 6, Screw Clamp

  • Mfr # 5Z546
  • Zoro # G2536527

product price: 
$
32.35
/ea

Key Features

Mounting Style
Surface
Electrical Connection
Screw Clamp
Number of Pins
6
Coil Voltage
120V AC
Contact Form
DPST-NO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5Z546
Zoro #
G2536527
UPC #
190735356371
Country of Origin
China
Item
Open Power Relay
Mounting Style
Surface
Electrical Connection
Screw Clamp
Number of Pins
6
Coil Voltage
120V AC
Contact Form
DPST-NO
Contact Rating (AC)
40 A @ 300V
Contact Rating (DC)
40 A @ 28V
Mounting
Panel
Contact Amp Rating (Resistive)
40A @ 300VAC/28VDC
AC Contact Rating - Relay
40A @ 300V
Number of Poles
2
Contact Material
Silver Cadmium Oxide
Contact Form - Relay
DPST-NO
Power Consumption - Relay
10.0 VA
HP @ 240V
1 1/2
Standards
E40944
Electrical Connection - Power Relay
Screw
DC Contact Rating - Relay
40A @ 28V
Coil Volts
120V AC
Pins
6
Mounting - Relay
Surface
Item - Relay
Open Power Relay
Number of Pins - Relay
6
HP @ 120V
1 1/2
Coil Rating
Not Rated
Motor Rated
Yes
Horsepower @ 120V AC
1 1/2 hp
Horsepower @ 240V AC
1 1/2 hp
For Use With
Air Handling, Elevators, HVAC Equipment, Machine Tools
Power Consumption
10 VA
Series
Dayton Power Series
Status Indicator
No Indicator
Type
Power, Open Style

Description

Open Power Relay, Coil Voltage 120V AC, Contact Form DPST-NO, Electrical Connection Screw Clamp, Number of Pins 6, Status Indicator No Indicator, Contact Rating (AC) 40 A @ 300V, Contact Rating (DC) 40 A @ 28V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Surface, Body Depth 2.5 in, Body Height 2.3 in, Body Width 2.5 in, Contact Material Silver Cadmium Oxide, For Use With Air Handling, Elevators, HVAC Equipment, Machine Tools

Ratings & reviews