Swivel Caster, 3 In
Mfr # MH2MPU201G
Zoro # G8198714
product price: $35.99
/eaKey Features
For Use With Mfr. Model Number
MH2MPU201G
Fits Brand
Dayton
Compatible with Product Type
Manual Platform Lift Truck
Caster Wheel Dia.
3 in
Caster Wheel Type
Swivel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH2MPU201G
Zoro #
G8198714
UPC #
190735311844
Country of Origin
China
Dimensions
Caster Wheel Dia.
3 in
Details
Item
Swivel Caster, 3"
For Use With Mfr. Model Number
MH2MPU201G
Fits Brand
Dayton
Compatible with Product Type
Manual Platform Lift Truck
Caster Wheel Type
Swivel
Description
Swivel Caster, 3 In., Caster Wheel Dia. 3 in, Caster Wheel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.