Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Mixer, Direct Drive, 1 HP, 316 SS

  • Mfr # 32V127

  • Zoro # G4973814


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Type
Direct Drive
Max. RPM
2,000 RPM
Shaft Material
316 Stainless Steel
Includes
Air Control Valve
Shaft Length (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V127
Zoro #
G4973814
UPC #
190735259566
Country of Origin
China

Dimensions

Shaft Length (In.)
36 in
Shaft Dia. (In.)
5/8 in
Shaft Length
36 in
Air Inlet Size
1/4 in
Shaft Diameter
5/8 in
Mixing Shaft Length
36 in

Details

Type
Direct Drive
Max. RPM
2,000 RPM
Shaft Material
316 Stainless Steel
Includes
Air Control Valve
Power Source - Drum Mixers
Pneumatic
Motor
Pnuematic
Item
Tank Mixer
HP
1
For Use With
Open Top Tank
Power Source
Air-Powered
Maximum Mixing Speed
2,000 RPM
Horsepower
1 hp
Compatible Container Type
Tank
Air Inlet Type
NPT
Compatible Container Capacity
100 gal
Compatible Viscosity Level
All
Air Inlet Gender
Female
Propeller Type
Fixed
Mixer Style
Open
Maximum Motor Horsepower
1 hp

Description

Tank Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level All, Maximum Motor Horsepower 1 hp, Mounting Location Side, Mounting Type Clamp, Propeller Type Fixed, Shaft Length 36 in, Pitch Angle 11 Degrees , Number of Blades 3, Blade Diameter 6 in, Maximum Mixing Speed 2,000 RPM, Mixer Style Open, Power Source Air-Powered, Shaft Diameter 5/8 in, Shaft Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.