Zoro Homepage

Temperature Probe, Bare Wire, Type K

  • Mfr # 826Y34

  • Zoro # G812483760


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Sensor Type
Thermocouple
Probe Length
12 in
Accuracy
+/-1.1 Degrees C, 0.4%
Response Time
0.07 sec
For Liquids and Gels
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826Y34
Zoro #
G812483760
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
12 in
Cable Length
12 in
Probe Diameter
0.032 in
Probe Size
12 in x .032 in

Details

Item
Temperature Probe
Sensor Type
Thermocouple
Accuracy
+/-1.1 Degrees C, 0.4%
Response Time
0.07 sec
For Liquids and Gels
Yes
Connector Type
Wire Leads
Cable Material
FEP Insulation
For Air
Yes
Tip Style
Rounded
Minimum Temperature °C
-200 Degrees C
Maximum Wire Gauge
20 AWG
Head Connection
Stripped Leads
Probe Bend
Straight
Thermocouple Type
Type K
Maximum Temperature °C
1,175 Degrees C
Junction Type
Ungrounded
Includes Thermowell
No
For Solids
Yes
Probe Sheath Material
inconel
For Application
Air, Liquid and Gas, Solid and Semi-Solid, Surface
For Gases
Yes
For Surfaces
No

Description

Temperature Probe, Type K, Ungrounded, For Application Air, Liquid and Gas, Solid and Semi-Solid, Surface, Not Applicable, Bare Wire, Probe Size 12 in x .032 in, Cable Length 12 in, Not Applicable, Thermocouple, Thermowell Connection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.