Zoro Homepage

Thermocouple Probe, Bare Wire, Type K

  • Mfr # 826Y36

  • Zoro # G512483725


product price: $62.29
/ea

Key Features

Sensor Type
Thermocouple
Probe Length
72 in
Accuracy
+/-1.1 Degrees C, 0.4%
Response Time
1.0 sec
For Application
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826Y36
Zoro #
G512483725
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
72 in
Cable Length
72 in
Probe Size
1/8 in x 1 in
Probe Diameter
0.1 in

Details

Item
Ring Thermocouple
Sensor Type
Thermocouple
Accuracy
+/-1.1 Degrees C, 0.4%
Response Time
1.0 sec
For Application
Surface
For Solids
Yes
Cable Material
FEP Insulation
Thermocouple Type
Type K
Head Connection
Stripped Leads
Connector Type
Wire Leads
For Air
No
Includes Thermowell
No
Minimum Temperature °C
-200 Degrees C
Maximum Wire Gauge
20 AWG
Junction Type
Ungrounded
Probe Sheath Material
304 Stainless Steel
Tip Style
Rounded
For Liquids and Gels
No
Probe Bend
Straight
Maximum Temperature °C
260 Degrees C
For Gases
No
For Surfaces
Yes

Description

Ring Thermocouple, Type K, Ungrounded, For Application Surface, Not Applicable, Bare Wire, Probe Size 1/8 in x 1 in, Cable Length 72 in, Not Applicable, Thermocouple, Thermowell Connection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.