Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Bare Wire, Type T

  • Mfr # 826Y37

  • Zoro # G212533409


product price: $31.19
/ea

Key Features

Thermocouple Type
Type T
Probe Length
72 in
For Surfaces
Yes
Cable Material
FEP Insulation
For Gases
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826Y37
Zoro #
G212533409
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
72 in
Probe Diameter
0.04 in
Cable Length
72 in

Details

Item
Thermocouple Wire Probe
Thermocouple Type
Type T
For Surfaces
Yes
Cable Material
FEP Insulation
For Gases
Yes
Connector Type
Wire Leads
Junction Type
Exposed
Response Time
0.5 sec
Maximum Temperature °C
260 Degrees C
Maximum Wire Gauge
20 AWG
For Liquids and Gels
Yes
Probe Bend
Straight
Tip Style
Pointed
Head Connection
Stripped Leads
For Air
Yes
For Application
Air, Liquid and Gas, Solid and Semi-Solid, Surface
For Solids
Yes
Accuracy
+/-0.5 Degrees C, 0.4%
Includes Thermowell
No
Sensor Type
Thermocouple
Minimum Temperature °C
-200 Degrees C
Probe Sheath Material
FEP

Description

Thermocouple Wire Probe, Type T, Exposed, For Application Air, Liquid and Gas, Solid and Semi-Solid, Surface, Not Applicable, Bare Wire, Probe Size Not Applicable, Cable Length 72 in, Not Applicable, Thermocouple, Thermowell Connection Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.