Zoro Homepage

Thermocouple Probe, Mini Plug, Type J

  • Mfr # 36GK70

  • Zoro # G9760597


product price: $36.29
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
22 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GK70
Zoro #
G9760597
UPC #
190735274309
Country of Origin
United States

Dimensions

Probe Length
24 in
Sheath Size (In.)
0.125 in
Cable Length
24 in
Probe Size
1/8 in x 24 in
Probe Diameter
0.125 in
Probe Tip Diameter
0.125 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
22 AWG
Material
304 Stainless Steel
Plug or Connector Type
Mini Plug
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
Standards
ANSI
Max. Pressure (PSI)
1,000 psi
Construction
Metal Insulated Cable
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Insulation
Magnesium Oxide
Fitting Type
Compression
Junction Type
Grounded
Maximum Wire Gauge
20 AWG
For Gases
Yes
Minimum Temperature °C
-210 Degrees C
Temperature Range
-346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C
Maximum Temperature °C
1,200 Degrees C
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
For Liquids and Gels
Yes
Tip Style
Rounded
Minimum Temperature °F
-346 Degrees F
Cable Material
Magnesium Oxide Insulation
For Solids
No
For Application
Air, Gas, Liquid
Probe Sheath Material
304 Stainless Steel
Sensor Type
Thermocouple
For Surfaces
No
Head Material
304 Stainless Steel
Probe Bend
Straight
Connector Type
Mini Plug
Process Mounting
1/4 in MNPT, 1/8 in MNPT
Response Time
0.5 sec
For Air
Yes
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Includes Thermowell
No
Maximum Temperature °F
2,193 Degrees F
Maximum Temperature °F
2,193 Degrees F
Minimum Temperature °F
-346 Degrees F
Minimum Temperature °C
-210 Degrees C
Maximum Temperature °C
1,200 Degrees C

Description

Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 24 in, Cable Length 24 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.