Zoro Homepage

Thermocouple Probe, Mini Plug, Type J

  • Mfr # 36GK74

  • Zoro # G9760554


product price: $33.49
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
22 AWG
Probe Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GK74
Zoro #
G9760554
UPC #
190735274347
Country of Origin
United States

Dimensions

Probe Length
12 in
Sheath Size (In.)
0.125 in
Cable Length
12 in
Probe Size
1/8 in x 12 in
Probe Tip Diameter
0.125 in
Probe Diameter
0.125 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
22 AWG
Material
304 Stainless Steel
Plug or Connector Type
Mini Plug
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Insulation
Magnesium Oxide
Standards
ANSI
Max. Pressure (PSI)
1,000 psi
Construction
Metal Insulated Cable
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
For Liquids and Gels
Yes
Maximum Temperature °C
1,200 Degrees C
For Application
Air, Gas, Liquid
Minimum Temperature °C
-210 Degrees C
Probe Sheath Material
304 Stainless Steel
Probe Bend
Straight
For Air
Yes
Temperature Range
-346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C
For Solids
No
Response Time
1.1 sec
For Gases
Yes
Process Mounting
1/4 in MNPT, 1/8 in MNPT
Junction Type
Ungrounded
Connector Type
Mini Plug
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Head Material
304 Stainless Steel
Includes Thermowell
No
Sensor Type
Thermocouple
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
Maximum Temperature °F
2,193 Degrees F
Tip Style
Rounded
Cable Material
Magnesium Oxide Insulation
For Surfaces
No
Minimum Temperature °F
-346 Degrees F
Fitting Type
Compression
Maximum Wire Gauge
20 AWG
Minimum Temperature °C
-210 Degrees C
Maximum Temperature °F
2,193 Degrees F
Minimum Temperature °F
-346 Degrees F
Maximum Temperature °C
1,200 Degrees C

Description

Thermocouple Probe, Type J, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 12 in, Cable Length 12 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.