Zoro Homepage

Thermocouple Probe, Mini Plug, Type K

  • Mfr # 36GK73

  • Zoro # G9760563


product price: $40.39
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
22 AWG
Probe Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GK73
Zoro #
G9760563
UPC #
190735274330
Country of Origin
United States

Dimensions

Probe Length
24 in
Sheath Size (In.)
0.125 in
Probe Tip Diameter
0.125 in
Probe Diameter
0.125 in
Cable Length
24 in
Probe Size
1/8 in x 24 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type K
Temp. Limit (Deg. F)
2,150
Thermocouple Element
22 AWG
Material
Inconel 600
Plug or Connector Type
Mini Plug
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
Standards
ANSI
Insulation
Magnesium Oxide
Construction
Metal Insulated Cable
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Max. Pressure (PSI)
1,000 psi
Maximum Temperature °C
1,250 Degrees C
Includes Thermowell
No
Probe Sheath Material
Inconel
For Gases
Yes
Minimum Temperature °C
-200 Degrees C
For Air
Yes
For Surfaces
No
Minimum Temperature °F
-325 Degrees F
Response Time
0.5 sec
Maximum Wire Gauge
20 AWG
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Connector Type
Mini Plug
For Application
Air, Gas, Liquid
Temperature Range
-325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C
Head Material
Inconel
For Liquids and Gels
Yes
Process Mounting
1/4 in MNPT, 1/8 in MNPT
Tip Style
Rounded
Probe Bend
Straight
Sensor Type
Thermocouple
Junction Type
Grounded
Maximum Temperature °F
2,280 Degrees F
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
Cable Material
Magnesium Oxide Insulation
For Solids
No
Fitting Type
Compression
Maximum Temperature °F
2,280 Degrees F
Minimum Temperature °C
-200 Degrees C
Maximum Temperature °C
1,250 Degrees C
Minimum Temperature °F
-325 Degrees F

Description

Thermocouple Probe, Type K, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Mini Plug, Probe Size 1/8 in x 24 in, Cable Length 24 in, -325 Degrees to 2,280 Degrees F/-200 Degrees to 1,250 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.