Zoro Homepage

ThermocoupleProbe, StandardPlug, TypeJ

  • Mfr # 36GK96

  • Zoro # G9760335


product price: $38.19
/ea

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
19 AWG
Probe Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GK96
Zoro #
G9760335
UPC #
190735274569
Country of Origin
United States

Dimensions

Probe Length
12 in
Sheath Size (In.)
0.188 in
Probe Tip Diameter
0.188 in
Probe Diameter
0.188 in
Probe Size
3/16 in x 12 in
Cable Length
12 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
19 AWG
Material
304 Stainless Steel
Plug or Connector Type
Standard Plug
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Insulation
Magnesium Oxide
Construction
Metal Insulated Cable
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
Max. Pressure (PSI)
1,000 psi
Standards
ANSI
Response Time
2.3 sec
Minimum Temperature °F
-346 Degrees F
For Air
Yes
Tip Style
Rounded
For Gases
Yes
Process Mounting
1/4 in MNPT, 1/8 in MNPT
Junction Type
Ungrounded
Minimum Temperature °C
-210 Degrees C
Sensor Type
Thermocouple
Probe Bend
Straight
Head Material
304 Stainless Steel
Temperature Range
-346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C
For Solids
No
For Liquids and Gels
Yes
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
Fitting Type
Compression
Probe Sheath Material
304 Stainless Steel
Connector Type
Standard Plug
Includes Thermowell
No
For Surfaces
No
For Application
Air, Gas, Liquid
Cable Material
Magnesium Oxide Insulation
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Maximum Wire Gauge
20 AWG
Maximum Temperature °C
1,200 Degrees C
Maximum Temperature °F
2,193 Degrees F
Maximum Temperature °C
1,200 Degrees C
Minimum Temperature °C
-210 Degrees C
Minimum Temperature °F
-346 Degrees F
Maximum Temperature °F
2,193 Degrees F

Description

Thermocouple Probe, Type J, Ungrounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 3/16 in x 12 in, Cable Length 12 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.