Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Standard Plug, Type J

  • Mfr # 36GL12

  • Zoro # G0025527


product price: $25.49
/ea

Key Features

Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
22 AWG
Probe Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36GL12
Zoro #
G0025527
UPC #
190735274712
Country of Origin
United States

Dimensions

Probe Length
6 in
Sheath Size (In.)
0.125 in
Probe Size
1/8 in x 6 in
Probe Tip Diameter
0.125 in
Cable Length
6 in
Probe Diameter
0.125 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Grounded
Thermocouple Type
Type J
Temp. Limit (Deg. F)
1,650
Thermocouple Element
22 AWG
Material
304 Stainless Steel
Plug or Connector Type
Standard Plug
Error Accuracy (%)
(Over 293 Degrees C) +/-0.4
Max. Pressure (PSI)
1,000 psi
Insulation
Magnesium Oxide
Construction
Metal Insulated Cable
Error Accuracy (Deg. C)
+/-1.1 Below 293 Degrees
Standards
ANSI
Process Mounting
1/4 in MNPT, 1/8 in MNPT
For Gases
Yes
Probe Sheath Material
304 Stainless Steel
For Solids
No
Cable Material
Magnesium Oxide Insulation
Accuracy
+/-0.4 Over 293 Degrees C, +/-1.1 Below 293 Degrees C
Response Time
0.5 sec
Maximum Temperature °C
1,200 Degrees C
For Air
Yes
For Liquids and Gels
Yes
For Surfaces
No
For Application
Air, Gas, Liquid
Junction Type
Grounded
Connector Type
Standard Plug
Fitting Type
Compression
Head Connection
1/16 in MNPT, 1/2 in MNPT, 1/4 in MNPT, 1/8 in MNPT
Sensor Type
Thermocouple
Head Material
304 Stainless Steel
Maximum Temperature °F
2,193 Degrees F
Minimum Temperature °C
-210 Degrees C
Temperature Range
-346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C
Maximum Wire Gauge
20 AWG
Includes Thermowell
No
Minimum Temperature °F
-346 Degrees F
Probe Bend
Straight
Tip Style
Rounded
Minimum Temperature °C
-210 Degrees C
Minimum Temperature °F
-346 Degrees F
Maximum Temperature °C
1,200 Degrees C
Maximum Temperature °F
2,193 Degrees F

Description

Thermocouple Probe, Type J, Grounded, For Application Air, Gas, Liquid, 1/4 in MNPT, 1/8 in MNPT, Standard Plug, Probe Size 1/8 in x 6 in, Cable Length 6 in, -346 Degrees to 2,913 Degrees F/-210 Degrees to 1,200 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.