Zoro Homepage

Thermostat, Unit Mounted, Relay

  • Mfr # 2YU95

  • Zoro # G0939285


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Includes
Relay
Hz
60
Voltage Range
24 to 277
For Use With
2YU58, 2YU60, 2YU61, 2YU74, 2YU77, 2YU79, 2YU80, 2YU81
Switch Type
(2) DPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU95
Zoro #
G0939285
UPC #
190735240953
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Height
2 1/2 in
Overall Depth
2 in
Overall Dimensions - H x W x D
2-1/2 in x 2 in x 2 in

Details

Includes
Relay
Hz
60
Voltage Range
24 to 277
For Use With
2YU58, 2YU60, 2YU61, 2YU74, 2YU77, 2YU79, 2YU80, 2YU81
Switch Type
(2) DPST
Mounting Type
Unit Mounted
Item
Electric Wall & Ceiling Heater Thermostat
Amps AC
25
Phase
1
Voltage
24 to 277V AC
Standards
UL Listed
Housing Color
Black
Thermostat Control Voltage
120/277V AC
Programming Capability
Not Programmable
Thermostat Control Amperage
25 A
Number of Poles
2
Thermostat Control Type
Mechanical Selector Dial
Max. Operating Temp.
120 Degrees F
Thermostat Control Range
40 Degrees to 85 Degrees F
Contact Rating
22A @ 120 to 277V AC
Maximum Operating Temperature
120 Degrees F
Type
Unit Mounted, Field Installed, 2-Stage with Relay

Description

Electric Wall & Ceiling Heater Thermostat, 24 to 277V AC, 2 in Overall Depth, 2 1/2 in Overall Height, 2 in Overall Width, Number of Poles 2, 120/277V AC Thermostat Control Voltage, 25 A, Contact Rating 22A @ 120 to 277V AC, Housing Color Black, Relay, Mounting Type Unit Mount, Programming Capability Not Programmable, (2) DPST, Mechanical Selector Dial, UL Listed, Maximum Operating Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.