Zoro Homepage

Thread Forming Sc, 4-1.6 x 12mm

  • Mfr # 10372.00

  • Zoro # G4013585


product price: $0.06
/ea
Sold in multiples of 455 for $27.30

Key Features

For Use With Mfr. Model Number
1PEJ7
Fits Brand
Dayton
Number of Pads
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10372.00
Zoro #
G4013585
UPC #
-
Country of Origin
China

Details

For Use With Mfr. Model Number
1PEJ7
Fits Brand
Dayton
Item
Thread Forming Sc,4-1.6 x 12mm
Number of Pads
1

Description

Evaporative Cooler Media

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.