Tilt Carriage Kit, Steel, For 39UK53
Mfr # 39UK57
Zoro # G3321501
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting hardware
Fan Accessory Material
Steel
For Use With
39UK53
Material
Steel
Fan Accessory Type
Tilt Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39UK57
Zoro #
G3321501
UPC #
190735278338
Country of Origin
China
Dimensions
Length
37 1/2 in
Details
Includes
Mounting hardware
Item
Portable Tilt Carriage
Fan Accessory Material
Steel
For Use With
39UK53
Material
Steel
Fan Accessory Type
Tilt Kit
Fan Accessory Color
Black
Housing Material
Steel
Fan Accessory Finish
Polyester Powder Coated
Application
Accessories
Finish
Black Powder Coat
Color
Black
Description
Portable Tilt Carriage, Fan Accessory Type Portable Tilt Carriage, Material Steel, For Use With 39UK53, Black, Fan Accessory Finish Polyester Powder Coated, 37 1/2 in Length, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.