Tilt Carriage Kit, Steel, For 39UK56
Mfr # 39UK55
Zoro # G3321529
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Fan Accessory Color
Black
Fan Accessory Finish
Polyester Powder Coated
Includes
Mounting hardware
Fan Accessory Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39UK55
Zoro #
G3321529
UPC #
190735278314
Country of Origin
China
Dimensions
Length
43 1/4 in
Details
Housing Material
Steel
Fan Accessory Color
Black
Fan Accessory Finish
Polyester Powder Coated
Includes
Mounting hardware
Fan Accessory Material
Steel
Item
Portable Tilt Carriage
Fan Accessory Type
Tilt Kit
For Use With
39UK56
Material
Steel
Application
Accessories
Finish
Black Powder Coat
Color
Black
Description
Portable Tilt Carriage, Fan Accessory Type Portable Tilt Carriage, Material Steel, For Use With 39UK56, Black, Fan Accessory Finish Polyester Powder Coated, 43 1/4 in Length, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.