Single Function Time Delay Relay, Octal, Off Delay, 1 Functions 12V DC, DPDT
Mfr # 24EN84
Zoro # G5861633
product price:Â $49.39
/eaKey Features
Delay Function
Off Delay
Number of Delay Functions
1
Minimum Time Setting
9 sec
Maximum Time Setting
15 min
Base Shape
Octal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24EN84
Zoro #
G5861633
UPC #
190735191132
Country of Origin
United States
Dimensions
Overall Height - Relay
3.1 in
Body Height
2.9 in
Body Width
2.4 in
Body Depth
1.7 in
Overall Depth
3.1 in
Description
Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Off Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 9 sec, Maximum Time Setting 15 min, Number of Pins 11, Sealing Enclosed, Mounting Style Plug-In, Body Depth 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.