Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Function Time Delay Relay, Octal, Interval, 1 Functions 240V AC, DPDT

  • Mfr # 24EN79

  • Zoro # G5861563


product price: $47.59
/ea

Key Features

Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24EN79
Zoro #
G5861563
UPC #
190735191088
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Width
2.4 in
Body Height
2.9 in
Overall Depth
3.1 in
Body Depth
1.7 in

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Adjustment Method
Potentiometer
Status Indicator
None
Contact Amp Rating (Resistive)
10A
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Coil Rating
2VA
Socket
1EGP3, 1EGP5, 5X852
Electrical Connection
Socket
Operating Functions
4
Contact Material
Silver Nickel
Socket Code
A
Input Voltage
240V AC
Power Consumption
2 VA
Mounting Style
Plug-In
Frequency
50/60 Hz
Sealing
Enclosed
Reset Method
Time-Limit Reset
IP Rating
IP20
Compatible Grainger Part Number
1EGP3, 1EGP5, 5X852

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 240V AC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.