Shop DAYTON

Single Function Time Delay Relay, Octal, On Delay, 1 Functions 12V DC, DPDT

  • Mfr # 5DPZ7

  • Zoro # G1954732


product price:  $93.59
/ea

Key Features

Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
999 hr
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DPZ7
Zoro #
G1954732
UPC #
190735342732
Country of Origin
United States

Dimensions

Overall Height - Relay
3 in
Body Width
2.4 in
Overall Depth
3 in
Body Depth
1.7 in
Body Height
2.9 in

Details

Item
Single Function Time Delay Relay
Delay Function
On Delay
Number of Delay Functions
1
Minimum Time Setting
0.05 sec
Maximum Time Setting
999 hr
Base Shape
Octal
Number of Pins
8
Coil Voltage
12V DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Socket Code
A
Electrical Connection
Socket
Socket
1EGP3, 1EGP5, 5X852
Adjustment Method
Push Button, Rotary Knob
Operating Functions
1
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Status Indicator
LED
Coil Rating
3W
Contact Amp Rating (Resistive)
10A
Contact Material
Silver Nickel
Input Voltage
12V DC
Electrical Operating Durability
100,000
Reset Method
Time-Limit Reset
IP Rating
IP20
Minimum Operating Temperature
-18 Degrees F
Maximum Operating Temperature
149 Degrees F
Operating Time Accuracy
+1% +50ms
Mechanical Operating Durability
10,000,000
Frequency
50/60 Hz
Mounting Style
Plug-In
Sealing
Enclosed
Power Consumption
3 VA

Description

Single Function Time Delay Relay, Adjustment Method Push Button, Rotary Knob, Base Shape Octal, Coil Voltage 12V DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function On Delay, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 12V DC, Minimum Time Setting 0.05 sec, Maximum Time Setting 999 hr, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.