Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Function Time Delay Relay, Octal, Interval, 1 Functions 24V AC/DC, DPDT

  • Mfr # 24EN72

  • Zoro # G5861554


product price: $47.29
/ea

Key Features

Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24EN72
Zoro #
G5861554
UPC #
190735191033
Country of Origin
United States

Dimensions

Overall Height - Relay
3.1 in
Body Depth
1.7 in
Body Height
2.9 in
Overall Depth
3.1 in
Body Width
2.4 in

Details

Item
Single Function Time Delay Relay
Delay Function
Interval
Number of Delay Functions
1
Minimum Time Setting
3 sec
Maximum Time Setting
5 min
Base Shape
Octal
Number of Pins
8
Coil Voltage
24V AC/DC
Current Rating
10 A
Contact Form
DPDT
Contact Rating (AC)
10 A @ 240V AC
Contact Rating (DC)
10 A @ 30V
Coil Rating
2VA
Electrical Connection
Socket
Operating Functions
4
Adjustment Method
Potentiometer
Contact Material
Silver Nickel
Status Indicator
None
Standards
CE Certified, CSA Certified, UL Listed, UL Socket
Contact Amp Rating (Resistive)
10A
Socket Code
A
Socket
1EGP3, 1EGP5, 5X852
Input Voltage
24V AC/DC
Reset Method
Time-Limit Reset
IP Rating
IP20
Mounting Style
Plug-In
Sealing
Enclosed
Frequency
50/60 Hz
Power Consumption
2 VA
Compatible Grainger Part Number
1EGP3, 1EGP5, 5X852

Description

Single Function Time Delay Relay, Adjustment Method Potentiometer, Base Shape Octal, Coil Voltage 24V AC/DC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 30V, Current Rating 10 A, Number of Delay Functions 1, Delay Function Interval On, Electrical Connection Socket, Flat Pin Width Not Applicable, IP Rating IP20, Input Voltage 24V AC/DC, Minimum Time Setting 3 sec, Maximum Time Setting 5 min, Number of Pins 8, Sealing Enclosed, Mounting Style Plug-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.