Shop DAYTON
See all product information
Create Account
Timing Belt, 146XL037G
Mfr # 146XL037G
Zoro # G223359463
product price:Â $2.99
/ea
Sold in multiples of 4 for $11.96
Key Features
Belt Trade Size
XL
Industry Number
146XL037G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 146XL037G
- Zoro #
- G223359463
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Belt Trade Size
- XL
- Top Width
- 0.375 in
- Pitch Length
- 14.60 in
Details
- Item
- Timing Belt
- Industry Number
- 146XL037G
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.20 in
- Number of Teeth
- 73
- Belt Material
- Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 194 Degrees F
- Belt Series
- Synchro-Link
- Static Conductivity
- Not Static Conductive
- Resistance Properties
- Abrasion-Resistant, Dirt-Resistant, Oil-Resistant, Heat-Resistant, Moisture-Resistant, Shear-Resistant, Wear-Resistant
Description
Timing Belt, Belt Material Neoprene, Belt Series Synchro-Link(R), Industry Number 146XL037G, Number of Teeth 73, Pitch 0.2 in, Pitch Length 14.6 in, Tooth Location One Side, Top Width 3/8 in, Belt Coating Nylon, Belt Trade Size XL, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Outside Length Not Applicable, Reinforcing Cord Material Fiberglass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.