Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Bag, Black, Canvas, 5 Pockets

  • Mfr # 19L414

  • Zoro # G4327705


product price: $43.19
/ea

Key Features

Width
12-1/2"
Color
Black
Material
Canvas
Features
Double Inside Liner, Rigid Bottom, Strap
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19L414
Zoro #
G4327705
UPC #
190735129975
Country of Origin
China

Dimensions

Width
12-1/2"
Length
12"
Overall Width
12 1/2 in
Overall Height
7 in
Height
7"
Overall Depth
8 in
Depth
8"
Overall Length
8 in
Interior Width
10 in
Interior Depth
8 in
Interior Height
7 in

Details

Item
Tool Bag
Color
Black
Material
Canvas
Features
Double Inside Liner, Rigid Bottom, Strap
Includes
Strap
Number of Outside Pockets
4
Number of Inside Pockets
1
Closure Type
Zipper
Number of Pockets
5
Number of Pieces
1
Number of Bags
1
Primary Application
General Purpose
Shape
Rectangle
Number of Shoulder Straps
1
Bag Style
Wide-Mouth
Reinforced Bottom
Reinforced Bottom Not Included
Total Storage Capacity
560 cu in
Includes Keys
Keys Not Included
Total Load Capacity
12 lb
For Tool Type
Electrical Parts
Part of a Modular System
Not Part of a Modular System
Includes Laptop Pocket
Laptop Pocket Not Included
Strap Material
Canvas

Description

Tool Bag, Bag Style Wide-Mouth, Material Canvas, Closure Type Zipper, Number of Bags 1, Overall Height 7 in, Overall Depth 8 in, Overall Width 12 1/2 in, Overall Diameter Not Applicable, Reinforced Bottom Reinforced Bottom Not Included, Color Black, Shape Rectangle, Compatible Modular System Not Applicable, Features Double Inside Liner, Rigid Bottom, Strap, Includes Strap, Includes Laptop Pocket Laptop Pocket Not Included, Number of Handles 1, Number of Inside Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.