Top Hook Assembly
Mfr # GGS_56996
Zoro # G5117091
product price: $59.79
/eaKey Features
For Use With
1VW61B, 1VW62B, 1VW63B
Fits Brand
Dayton
Material
Steel
Includes
Hook with Safety Latch
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_56996
Zoro #
G5117091
UPC #
00194484252052
Country of Origin
China
Dimensions
Overall Height
8.3 in
Overall Width
5.1 in
Details
Item
Top Hook Assembly
For Use With
1VW61B, 1VW62B, 1VW63B
Fits Brand
Dayton
Material
Steel
Includes
Hook with Safety Latch
Compatible Series
Dayton
Compatible Hoist Type
Manual Chain Hoists
Compatible Load Capacity
6,000 lb
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 5.1 in, Overall Height 8.3 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.