Top Hook Assembly
Mfr # GGS_57005
Zoro # G5119937
product price: $48.29
/eaKey Features
For Use With
29XP39A, 29XP40A, 29XP41A, 3TP95B, 3TP96B, 3TP97B
Fits Brand
Dayton
Includes
Hook with Safety Latch
Material
Steel
Compatible Series
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GGS_57005
Zoro #
G5119937
UPC #
00194484251178
Country of Origin
China
Dimensions
Overall Width
3.8 in
Overall Height
6.1 in
Details
Item
Top Hook Assembly
For Use With
29XP39A, 29XP40A, 29XP41A, 3TP95B, 3TP96B, 3TP97B
Fits Brand
Dayton
Includes
Hook with Safety Latch
Material
Steel
Compatible Series
Dayton
Compatible Load Capacity
3,000 lb
Compatible Hoist Type
Lever Chain Hoists
Description
Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 3,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 3.8 in, Overall Height 6.1 in, Includes Hook with Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.