Zoro Homepage

Top Hook Assembly

  • Mfr # GGS_57117

  • Zoro # G5113689


product price: $19.89
/ea

Key Features

For Use With
38EV02A, 38EV03A, 38EV04A
Fits Brand
Dayton
Material
Steel
Includes
Hook with Safety Latch
Compatible Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_57117
Zoro #
G5113689
UPC #
00194484252496
Country of Origin
China

Dimensions

Overall Width
2.8 in
Overall Height
4.6 in

Details

Item
Top Hook Assembly
For Use With
38EV02A, 38EV03A, 38EV04A
Fits Brand
Dayton
Material
Steel
Includes
Hook with Safety Latch
Compatible Load Capacity
1,000 lb
Compatible Series
Dayton
Compatible Hoist Type
Manual Chain Hoists

Description

Top Hook Assembly, Product Type Top Hook Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 2.8 in, Overall Height 4.6 in, Includes Hook with Safety Latch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.