Zoro Homepage

Tow Bar

  • Mfr # 35W635

  • Zoro # G5208743


product price: $32.19
/ea

Key Features

Overall Length (Ft.)
1/1/2002
Material
Galvanized Steel
Finish
Galvanized
For Use With
C32 Towing Trolley
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35W635
Zoro #
G5208743
UPC #
190735270257
Country of Origin
China

Dimensions

Overall Length (Ft.)
1/1/2002
Overall Length
18 in

Details

Item
Tow Bar
Material
Galvanized Steel
Finish
Galvanized
For Use With
C32 Towing Trolley
Color
Silver
Product Type
Tow Bar
Compatible with Manufacturer Part Number
KM769144

Description

Tow Bar, Product Type Tow Bar, Compatible Cable Type Not Applicable, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Silver, Material Galvanized Steel, Overall Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.