Tower Light Assembly, Red, Yellow, Green, 90 to 240V AC, 80 FPM, 56 mm Dia., Support Tube

  • Mfr # 26ZT29

  • Zoro # G5771884


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
30,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Height
9-1/4"
Housing Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26ZT29
Zoro #
G5771884
UPC #
190735211632
Country of Origin
Korea, Republic of

Dimensions

Height
9-1/4"
Overall Diameter
56 mm
Cord Length
20 in
Diameter
56 mm
Overall Height
9 1/4 in
Lead Length
20 in

Details

Item
Tower Light Assembly
Color
Red, Yellow, Green
Lamp Life
30,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
ABS
Standards
CSA Certified, UL Listed
Voltage
90 to 240V AC
Mounting
Support Tube
Number of Lights
3
Current Drawn
0.04 to 0.053
Tower Light Color
Amber, Green, Red
Lighting Technology
LED
Light Modes
Flashing, Steady
NEMA Rating
IP65
Operating Temp.
-15 Degrees to 40 Degrees C
Watts
2.76 to 3.22W
Mode
Steady, Flashing
Sounder Included
No
Lens Design
Cylinder
Rating
IP65
Connection Type
Wire Leads
Tower Light Mounting Style
Support Tube
Number of Light Tiers
3
Operating Temperature - Maximum
40 Degrees C
Light Source
LED
Light Tier Color
Amber, Green, Red
Lens Shape
Cylinder
IP Rating
IP65
Includes Sounder Tier
No Sounder Tier
Light Operating Mode
Flashing, Steady
Control Protocol
Direct Wire
Operating Current
0.040 to 0.053 A
Operating Temperature - Minimum
-15 Degrees C
Lifespan
30,000 hr
Operating Voltage
90 to 240V AC

Description

Tower Light Mounting Style Support Tube, Number of Lights 3, Tower Light Color Amber, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 9 1/4 in, Voltage 90 to 240V AC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards CSA Certified, UL Listed, Current Drawn 0.04 to 0.053

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.