Tower Light Assembly, Red, Yellow, Green, Blue, Clear, 24V AC/DC, 80 FPM, 56 mm Dia., Support Tube

  • Mfr # 26ZT25

  • Zoro # G5735274


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
30,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Height
12 5/8 in
Housing Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26ZT25
Zoro #
G5735274
UPC #
190735211595
Country of Origin
Korea, Republic of

Dimensions

Height
12 5/8 in
Overall Diameter
56 mm
Cord Length
20 in
Diameter
56 mm
Overall Height
12 5/8 in
Lead Length
20 in

Details

Item
Tower Light Assembly
Color
Red, Yellow, Green, Blue, Clear
Lamp Life
30,000 hr
Lens Material
Polycarbonate
Flashes per Minute
80
Housing Material
ABS
Standards
CSA Certified, UL Listed
Voltage
24V AC/DC
Sounder Included
No
Lens Design
Cylinder
Current Drawn
0.186
Tower Light Color
Amber, Blue, Clear, Green, Red
Watts
4.39 W
NEMA Rating
IP65
Rating
IP65
Number of Lights
5
Lighting Technology
LED
Mounting
Support Tube
Light Modes
Flashing, Steady
Operating Temp.
-15 Degrees to 40 Degrees C
Mode
Steady, Flashing
Connection Type
Wire Leads
Tower Light Mounting Style
Support Tube
IP Rating
IP65
Operating Temperature - Maximum
40 Degrees C
Operating Temperature - Minimum
-15 Degrees C
Lifespan
30,000 hr
Operating Current
0.186 A
Number of Light Tiers
5
Wattage
4.39 W
Control Protocol
Direct Wire
Light Tier Color
Amber, Blue, Clear, Green, Red
Includes Sounder Tier
No Sounder Tier
Light Source
LED
Light Operating Mode
Flashing, Steady
Lens Shape
Cylinder
Operating Voltage
24V AC/DC

Description

Tower Light Mounting Style Support Tube, Number of Lights 5, Tower Light Color Amber, Blue, Clear, Green, Red, Light Modes Flashing, Steady, Lighting Technology LED, Sounder Included No, Diameter 56 mm, Overall Height 12 5/8 in, Voltage 24V AC/DC, NEMA Rating IP65, 80 Flashes per Minute, Lamp Life 30,000 hr, Housing Material ABS, Lens Design Cylinder, Lens Material Polycarbonate, Cord Length 20 in, Operating Temp. -15 Degrees to 40 Degrees C, Standards CSA Certified, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.