Zoro Homepage

Trailer Stabilizing Jack, 100,000 lb cap.

  • Mfr # 857F03

  • Zoro # G115699752


product price: $1,247.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Wheel Width
3 1/8 in
Lifting Capacity
50,000 lb
Adjustment Range
41 in to 55 in
Wheel Material
Polyurethane
Includes
(2) Handles with Red Grips, Crank Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
857F03
Zoro #
G115699752
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
3 1/8 in
Base Dimensions
21 3/16 in x 15 15/16 in
Wheel Diameter
16 in
Top Plate Dimensions
30 in x 4 21/64 in

Details

Item
Trailer Stabilizing Jack
Lifting Capacity
50,000 lb
Adjustment Range
41 in to 55 in
Wheel Material
Polyurethane
Includes
(2) Handles with Red Grips, Crank Handle
With Wheels
Yes
Material
Steel
Trailer Jack Adjustment Method
Hand Crank
Static Load Capacity
100,000 lb
Color
Yellow

Description

Trailer Stabilizing Jack, Hand Crank, Static Load Capacity 100,000 lb, Adjustment Range 41 in to 55 in, Lifting Capacity 50,000 lb, Yellow, Base Dimensions 21 3/16 in x 15 15/16 in, Top Plate Dimensions 30 in x 4 21/64 in, Material Steel, Wheel Material Polyurethane, Wheel Width 3 1/8 in, Wheel Diameter 16 in, Includes (2) Handles with Red Grips, Crank Handle, Standards Not Applicable, With Wheels Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.