Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trans, In208/240/480V, Out120V, 100VA

  • Mfr # 4MTP1

  • Zoro # G716129528


product price: $66.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MTP1
Zoro #
G716129528
UPC #
190735330692
Country of Origin
China

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.