Zoro Homepage

Transformer Fan, 230/460V, 16 in., 4590 cfm

  • Mfr # 13F053

  • Zoro # G4183051


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
16 in
Motor HP
1/4 hp
RPM
1,725 RPM
Voltage
208-230/460V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13F053
Zoro #
G4183051
UPC #
190735118078
Country of Origin
United States

Dimensions

Blade Diameter
16 in
Height
19 in
Blade Dia.
16"
Dimension C Max.
19 in
Dimension B Max.
15 3/4 in
Dimension B Min.
11 3/4 in
Width
19 in
Max. Depth
13-5/16"
Power Cord Length
15 ft.
Dimension A
19 in
Dimension C Min.
15 3/4 in
Depth
13 5/16 in
Fan Cord Length
15 ft

Details

Item
Transformer Cooling Fan
Motor HP
1/4 hp
RPM
1,725 RPM
Voltage
208-230/460V AC
Phase
3
Air Flow (CFM)
4590
Motor RPM
1725
Blade Material
Cast Aluminum
Motor Insulation
Class B
Bearing Type
Ball
Frame
48Y Yoke Mount
Includes
15 ft Weatherproof Power Cord
Mount Type
Guard Mount
Amps AC
1.1-1.2/0.6
Fan Voltage
208-230/460VAC
Fan Item
Transformer Cooling Fan
Standards
Fans include weatherproof 15-ft UL Recognized power cord,
Guards
Steel
Max. Ambient Temp.
104 Degrees F
Fan Mounting Type
Guard Mount
Fan Phase
3
Hz
60
Air Flow
4,590 cfm
Motor Enclosure
Totally Enclosed Air-Over
Number of Blades
4
HP
1/4
Motor Type
3 Phase
Hz.
60
Mounting Eye O.C.
11 3/4 in

Description

Transformer Cooling Fan, Blade Diameter 16 in, Air Flow 4,590 cfm, Voltage 208-230/460V AC, 60 Hz, Phase 3, Fan Mounting Type Guard Mount, 1.1-1.2/0.6 Amps, 1,725 RPM RPM, Motor HP 1/4 hp, Max. Ambient Temp. 104 Degrees F, Bearing Type Ball, Number of Blades 4, Blade Material Cast Aluminum, Fan Cord Length 15 ft, Guard Material Steel, 19 in Height, Width 19 in, 13 5/16 in Depth, Mounting Eye O.C. 11 3/4 in, Motor Enclosure Totally Enclosed Air-Over, Motor Insulation Class B, Frame 48Y Yoke Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.