Shop All Transformers
Dayton
Control Transformer, 1 kVA, 60 °C, 12/24V AC, 120V AC
Mfr # 4MTV5
Zoro # G3375276
original price:
$361.32
65% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 4MTV5
- Zoro # G3375276
- UPC # 190735331095
- Country of Origin China
- Category Transformers
Dimensions
Height | 5.79 in |
Width | 5.91 in |
Depth | 5.91 in |
Manufacturers Warranty Length | 3 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 1 kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- DAYTON Control Transformer, 100 VA, 60 °C, 24V AC, 277V AC (4MTP4)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH39)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EG94)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 240/480V AC (31EH44)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/240/480V AC (31EJ57)
- DAYTON Control Transformer, 3 kVA, 115 °C, 120V AC, 240/480V AC (31EG95)
- DETEX Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 115V AC (PP-5152-2)
- Dayton Power Distribution