Dayton
Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC
Mfr # 4MTP5
Zoro # G3157375
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (2LS1)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- DAYTON Control Transformer, 1 kVA, 80 °C, 120V AC, 208/277V AC (31EH36)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 208/240/480V AC (31EJ36)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 240/480V AC (31EH43)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4TGX7)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- Dayton Transformers