Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, Unit, 240V, 60 Hz

  • Mfr # 2YU48

  • Zoro # G3079316


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Heater Voltage
240 V AC
Phase
1
Mounting Type
Unit
For Use With
2YU35, 2YU36, 2YU39, 2YU40, 2YU43, 2YU44
Amps AC
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2YU48
Zoro #
G3079316
UPC #
190735240489
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Overall Depth
1 19/64 in
Overall Width
2 1/2 in
Overall Height
1 63/100 in
Overall HxWxD
1 5/8 in x 2 1/2 in x 1 3/10 in

Details

Item
Transformer
Heater Voltage
240 V AC
Phase
1
Mounting Type
Unit
For Use With
2YU35, 2YU36, 2YU39, 2YU40, 2YU43, 2YU44
Amps AC
30
Includes
Relay and Mounting Hardware
Hz
60
Material
Phenolic
Standards
UL Listed, CUL Listed
Fits KW
2, 3, 4
Voltage, Phase
240V AC, 1-phase
Voltage Range
240V AC
Voltage
240V AC
Frequency
60 Hz
Amperage
30 A
Fits kW
2000 W, 3000 W, 4000 W
Application
45 to 60 Second Time Delay On Make When Relay is Energized
Mounting
Unit
Type
Step Down

Description

Transformer, Mounting Type Unit-Mount, Voltage 240V AC, 1 Phase, For Use With 2YU35, 2YU36, 2YU39, 2YU40, 2YU43, 2YU44, Includes Relay and Mounting Hardware, Amperage 30 A, Fits kW 2000 W, 3000 W, 4000 W, Frequency 60 Hz, Overall HxWxD 1 5/8 in x 2 1/2 in x 1 3/10 in, Voltage Range 240V AC, Standards UL Listed, CUL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.