Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, Unit, 277V, 60 Hz

  • Mfr # 2YU49

  • Zoro # G3412367


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Heater Voltage
277 V AC
Phase
1
Mounting Type
Unit
Hz
60
Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YU49
Zoro #
G3412367
UPC #
190735240496
Country of Origin
United States

Dimensions

Overall Depth
1 19/64 in
Overall Width
2 1/2 in
Overall Height
1 63/100 in
Overall Length
2 1/2 in
Overall HxWxD
1 5/8 in x 2 1/2 in x 1 3/10 in

Details

Item
Transformer
Heater Voltage
277 V AC
Phase
1
Mounting Type
Unit
Hz
60
Material
Phenolic
Amps AC
30
Includes
Relay and Mounting Hardware
For Use With
2YU37, 2YU38, 2YU41, 2YU42
Standards
UL Listed, CUL Listed
Amperage
30 A
Voltage, Phase
277V AC, 1-phase
Voltage Range
277V AC
Voltage
277V AC
Frequency
60 Hz
Fits KW
2, 3, 4
Fits kW
2000 W, 3000 W, 4000 W
Application
45 to 60 Second Time Delay On Make When Relay is Energized
Type
Step Down
Input Voltage
277
Mounting
Unit

Description

Transformer, Mounting Type Unit-Mount, Voltage 277V AC, 1 Phase, For Use With 2YU37, 2YU38, 2YU41, 2YU42, Includes Relay and Mounting Hardware, Amperage 30 A, Fits kW 2000 W, 3000 W, 4000 W, Frequency 60 Hz, Overall HxWxD 1 5/8 in x 2 1/2 in x 1 3/10 in, Voltage Range 277V AC, Standards UL Listed, CUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.