Zoro Homepage

Transport Chain, 1/4 in., 20 ft. L, 3150 lb

  • Mfr # 34RZ75

  • Zoro # G0047026


product price: $48.49
/ea

Key Features

Chain Item
Chain
Working Load Limit
3,150 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RZ75
Zoro #
G0047026
UPC #
190735266205
Country of Origin
China

Dimensions

Trade Size
1/4 in
Length
20 ft
Link Inside Width
3/8 in
Link Inside Length
1 1/4 in
Material Thickness
1/4 in
Overall Length
20 ft

Details

Item
Chain
Chain Item
Chain
Working Load Limit
3,150 lb
Grade
70
Finish
Gold Chromate
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
20Mn2 Steel
Links per Foot
10
Chain Classification
Transport
Standards
NACM
Chain Grade
70
Minimum Operating Temperature
-40 Degrees F
Chain Type
Transport Chain
Maximum Operating Temperature
400 Degrees F
Weight per Foot
0.66 lb
Link Type
Straight
Includes Hook
No Hook Included
Lifting Capability
Not for Lifting

Description

Straight Chain, Chain Type Transport Chain, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 3,150 lb, Chain Grade 70, Trade Size 1/4 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 20 ft, Links per Foot 10, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.