Tubeaxial Fan, 64-3/4 In. H, 51-3/4 In. W

  • Mfr # 166295

  • Zoro # G1301632


product price:  $14,713.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166295
Zoro #
G1301632
UPC #
190735324622
Country of Origin
United States

Dimensions

Blade Dia.
48 in
Dimension B
28 5/16 in
Inlet Dia.
48 5/8 in
Dimension A
51 3/4 in
Height
64 3/4 in
Outlet Dia.
48 5/8 in
Bolt Circle Dia.
50 1/4 in
Dimension C
48 1/2 in
Shaft Dia.
1 7/16 in
Dimension D
36 in
Dimension E
9/16 in
Width
51 3/4 in
Max. Motor Height
12 1/2 in
Max. Depth
36 in
Overall Length
36 in
Overall Height
64 3/4 in
Blade Diameter
48 in
Propeller Shaft Diameter
1 7/16 in
Overall Diameter
51 3/4 in
Bolt Circle Diameter
50 1/4 in
Body Diameter
48 5/8 in
Center Height
28 5/16 in

Details

Blade Material
Stainless Steel
Housing Material
Stainless Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
5
Item
Tubeaxial Fan
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Includes
Belt Guard
Mounting Position
Vertical/Horizontal
Standards
AMCA Sound and Air
Max. Ambient Temp.
104 Degrees F
Companion Flange Stock No.
4ETG2
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Precision Balanced Corrosion Resistant Stainless Steel Blades, Streamlined Belt Tunnel
Application
Food Processing
For Air Type
Corrosive Vapor
Maximum Noise Level @ 5 Feet
112 sones
Maximum Motor Horsepower
10 hp
Maximum Airflow
38,100 cfm
Includes Motor
No
Maximum Motor Speed
891 RPM
Minimum Airflow
31,260 cfm
Assembly
Unassembled
Maximum Inlet Air Temperature
200 Degrees F
Maximum Ambient Temperature
104 Degrees F
Maximum Static Pressure
3/4 in wc
Brake Horsepower
9 1/25 hp
Mounting Orientation
Horizontal, Vertical
Includes Drive Package
No
Resistance Properties
Corrosion Resistant
Minimum Motor Speed
731 RPM
Minimum Motor Horsepower
5 hp

Description

Tubeaxial Fan, Blade Diameter 48 in, Maximum Motor Horsepower 10 hp, Minimum Motor Horsepower 5 hp, Maximum Motor Speed 891 RPM, Minimum Motor Speed 731 RPM, Maximum Airflow 38,100 cfm, Minimum Airflow 31,260 cfm, Maximum Static Pressure 3/4 in wc, For Air Type Corrosive Vapor, Assembly Unassembled, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 5, Standards AMCA Sound and Air, Bolt Circle Diameter 50 1/4 in, Includes Drive Package No, Includes Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.