Zoro Homepage

Tubeaxial Fan Vane Section, 27 In. H

  • Mfr # 166255

  • Zoro # G4189446


product price: $1,071.99
/ea
Free Shipping & Returns

Key Features

Max. Inlet Temp.
104 Degrees F
Dimension D
6 15/32 in
For Tubeaxial Fan Dia.
24 in
Finish
Baked Enamel
Dimension B
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166255
Zoro #
G4189446
UPC #
190735371503
Country of Origin
United States

Dimensions

Dimension D
6 15/32 in
For Tubeaxial Fan Dia.
24 in
Dimension B
13 1/2 in
Depth
6 1/2 in
Dimension E
5/16 in
Dimension A
27 in
Width
27 in
Dimension C
24 5/16 in
Height
27 in
For Fan Diameter
24 in
Overall Height
27 in
Outside Diameter
27 in
Overall Dimensions H x W x L
27 in x 27 in x 6 1/2 in
Overall Length
6 1/2 in
Overall Width
27 in

Details

Max. Inlet Temp.
104 Degrees F
Item
Tubeaxial Fan Vane Section
Finish
Baked Enamel
Material
Steel
For Use with Fans
4TM85 and 3C411
For Use With
3C411, 4TM85
For Use With Fans
3C411, 4TM85
Maximum Inlet Air Temperature
104 Degrees F
For Fan Type
Tubeaxial
Product Type
Vane Section

Description

Tubeaxial Fan Vane Section, For Fan Diameter 24 in, For Fan Type Tubeaxial, Material Steel, Finish Baked Enamel, For Use With 3C411, 4TM85, Maximum Inlet Air Temperature 104 Degrees F, Outside Diameter 27 in, Overall Height 27 in, Overall Length 6 1/2 in, Overall Width 27 in, Product Type Vane Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.