Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AU03

  • Zoro # G3389233


product price: $4,597.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU03
Zoro #
G3389233
UPC #
00194484311537
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Height
60 1/2 in
Dimension C
54 5/8 in
Outlet Dia.
54 5/8 in
Max. Depth
39 in
Max. Motor Height
16 1/8 in
Width
57 3/4 in
Dimension D
39 in
Inlet Dia.
54 5/8 in
Shaft Dia.
1 7/16 in
Dimension A
57 3/4 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Dimension E
9/16 in
Bolt Circle Dia.
56 1/4 in
Dimension B
31 1/2 in
Overall Height
60 1/2 in
Overall Length
39 in
Blade Diameter
54 in
Bolt Circle Diameter
56 1/4 in
Propeller Shaft Diameter
1 1/2 in
Overall Diameter
57 3/4 in
Body Diameter
54 5/8 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Max. BHP
4.661 hp
Standards
AMCA
Assembled/Unassembled
Unassembled
Fan RPM
590
Bearing Type
Ball Bearing
Companion Flange Stock No.
5JKE6
CFM @ 0.500-In. SP
27,453 cfm
Max. Ambient Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
32
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
Hz
60 Hz
Full Load Amps
14.8-13.4/6.7
CFM @ 0.125-In. SP
33,166 cfm
Drive Type
Belt Drive
CFM @ 0.000-In. SP
34,793 cfm
Includes
Belt Guard
Motor Type
3-Phase
Motor HP
5 hp
Housing Finish
Baked Enamel
Replacement Fan Blade Stock No.
5JKE8
CFM @ 0.250-In. SP
31,540 cfm
Maximum Fan Speed
590 RPM
Motor Horsepower
5 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Airflow @ 0.250 in Static Pressure
31,540 cfm
Maximum Ambient Temperature
104 Degrees F
Spark Resistant Construction Type
B
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.000 in SP
34,793 cfm
Maximum Noise Level @ 5 Feet
32 sones
Exhaust Airflow @ 0.125 in SP
33,166 cfm
Noise Level
32 sones@ 0.250 in SP and 5 ft
Features
Streamlined Belt Tunnel
Exhaust Airflow @ 0.500 in SP
27,453 cfm
Brake Horsepower
4 661/1000 hp
Includes Drive Package
Yes
Replacement Fan Blade Part Number
5JKE8
Airflow @ 0.000 in SP
34,793 cfm
Motor Speed
1,725 RPM
Includes Motor
Yes
For Air Type
Clean Air
Nameplate Voltage
208-230/460V AC
Assembly
Unassembled
Hazardous Location Specification
Not Rated
Resistance Properties
Rust Resistant
Exhaust Airflow @ 0.250 in SP
31,540 cfm
Current
14.8 to 13.4/6.7 A

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 54 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 34,793 cfm, Maximum Noise Level @ 5 Feet 32 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 56 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.