Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AU05

  • Zoro # G1744784


product price: $4,914.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU05
Zoro #
G1744784
UPC #
00194484311551
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Dimension B
31 1/2 in
Outlet Dia.
54 5/8 in
Width
57 3/4 in
Shaft Dia.
1 7/16 in
Dimension A
57 3/4 in
Dimension C
54 5/8 in
Dimension D
39 in
Bolt Circle Dia.
56 1/4 in
Max. Motor Height
16 1/8 in
Max. Depth
39 in
Inlet Dia.
54 5/8 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Dimension E
9/16 in
Height
60 1/2 in
Blade Diameter
54 in
Propeller Shaft Diameter
1 1/2 in
Overall Length
39 in
Bolt Circle Diameter
56 1/4 in
Overall Height
60 1/2 in
Body Diameter
54 5/8 in
Overall Diameter
57 3/4 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor Enclosure
Totally Enclosed Fan Cooled
Replacement Fan Blade Stock No.
5JKE8
CFM @ 0.500-In. SP
33,708 cfm
Motor HP
7 1/2 hp
Housing Finish
Baked Enamel
Drive Type
Belt Drive
Max. Ambient Temp.
104 Degrees F
CFM @ 0.250-In. SP
36,962 cfm
Max. BHP
7.153 hp
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
CFM @ 0.125-In. SP
38,383 cfm
Standards
AMCA
Motor Type
3-Phase
Bearing Type
Ball Bearing
Includes
Belt Guard
Full Load Amps
19.8-17.9/9.0
CFM @ 0.000-In. SP
39,805 cfm
Companion Flange Stock No.
5JKE6
Fan RPM
675
Assembled/Unassembled
Unassembled
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
42
CFM @ 0.750-In. SP
29,537 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.500 in SP
33,708 cfm
Spark Resistant Construction Type
B
Exhaust Airflow @ 0.125 in SP
38,383 cfm
Exhaust Airflow @ 0.250 in SP
36,962 cfm
Hazardous Location Specification
Not Rated
Brake Horsepower
7 153/1000 hp
Exhaust Airflow @ 0.000 in SP
39,805 cfm
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Maximum Noise Level @ 5 Feet
42 sones
Features
Streamlined Belt Tunnel
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
208-230/460V AC
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Current
19.8 to 17.9/9.0 A
Maximum Inlet Air Temperature
200 Degrees F
Maximum Fan Speed
675 RPM
Motor Horsepower
7 1/2 hp
Airflow @ 0.000 in SP
39,805 cfm
For Air Type
Clean Air
Airflow @ 0.250 in Static Pressure
36,962 cfm
Resistance Properties
Rust Resistant
Frequency
60 Hz
Noise Level
42 sones@ 0.250 in SP and 5 ft
Includes Drive Package
Yes
Assembly
Unassembled
Replacement Fan Blade Part Number
5JKE8

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 54 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 39,805 cfm, Maximum Noise Level @ 5 Feet 42 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 56 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.