Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AU07

  • Zoro # G2191621


product price: $5,160.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU07
Zoro #
G2191621
UPC #
00194484311575
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Shaft Dia.
1 7/16 in
Height
60 1/2 in
Dimension E
9/16 in
Outlet Dia.
54 5/8 in
Max. Motor Height
16 1/8 in
Dimension B
31 1/2 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Inlet Dia.
54 5/8 in
Max. Depth
39 in
Width
57 3/4 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Dimension C
54 5/8 in
Dimension D
39 in
Dimension A
57 3/4 in
Bolt Circle Dia.
56 1/4 in
Overall Height
60 1/2 in
Propeller Shaft Diameter
1 1/2 in
Overall Length
39 in
Bolt Circle Diameter
56 1/4 in
Overall Diameter
57 3/4 in
Body Diameter
54 5/8 in
Blade Diameter
54 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.500-In. SP
38,431 cfm
Max. BHP
9.745 hp
Full Load Amps
27.2-24.6/12.3
Motor Type
3-Phase
Standards
AMCA
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
Replacement Fan Blade Stock No.
5JKE8
Includes
Belt Guard
CFM @ 0.250-In. SP
41,232 cfm
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Sones @ 0.250-In. SP @ 5 Ft.
48
Drive Type
Belt Drive
Companion Flange Stock No.
5JKE6
CFM @ 0.000-In. SP
43,815 cfm
Hz
60 Hz
Fan RPM
743
Motor HP
10 hp
CFM @ 0.750-In. SP
35,295 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 1.000-In. SP
30,641
CFM @ 0.125-In. SP
42,523 cfm
Max. Ambient Temp.
104 Degrees F
Assembled/Unassembled
Unassembled
Includes Drive Package
Yes
Maximum Inlet Air Temperature
200 Degrees F
Replacement Fan Blade Part Number
5JKE8
Resistance Properties
Rust Resistant
Motor Horsepower
10 hp
Exhaust Airflow @ 0.000 in SP
43,815 cfm
Hazardous Location Specification
Not Rated
Nameplate Voltage
208-230/460V AC
Noise Level
48 sones@ 0.250 in SP and 5 ft
Spark Resistant Construction Type
B
Frequency
60 Hz
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Features
Streamlined Belt Tunnel
Exhaust Airflow @ 0.250 in SP
41,232 cfm
Airflow @ 0.000 in SP
43,815 cfm
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.125 in SP
42,523 cfm
Maximum Noise Level @ 5 Feet
48 sones
Current
27.2 to 24.6/12.3 A
Assembly
Unassembled
Airflow @ 0.250 in Static Pressure
41,232 cfm
Brake Horsepower
9 149/200 hp
For Air Type
Clean Air
Maximum Ambient Temperature
104 Degrees F
Includes Motor
Yes
Maximum Fan Speed
743 RPM
Exhaust Airflow @ 0.500 in SP
38,431 cfm
Mounting Orientation
Horizontal, Vertical

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 54 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 43,815 cfm, Maximum Noise Level @ 5 Feet 48 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 56 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.